Siemon MX-FP-S-06-01 MAX® Modular Faceplate | Graybar Store
Siemon - MAX® Modular Faceplate - MX-FP-S-06-01
+ / - Hover over image to Zoom
Other Views

    MAX® Modular Faceplate

    Manufacturer: Siemon
    Manufacturer #: MX-FP-S-06-01
    SKU: 96086053
    $2.61
    Checking Pricing
         
    No. of Ports:6
    Color:Black
    Part Number:MX-FP-S-06-01
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FP-S-06-01
    • Color Black
    • Part Number MX-FP-S-06-01
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 6
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Faceplate, Black, Screw Mount, No. of Ports: 6