Siemon MX-FP-S-06-20 MAX® Modular Faceplate | Graybar Store
Siemon - MAX® Modular Faceplate - MX-FP-S-06-20
+ / - Hover over image to Zoom
Other Views

    MAX® Modular Faceplate

    Manufacturer: Siemon
    Manufacturer #: MX-FP-S-06-20
    SKU: 96080840
    $2.61
    Checking Pricing
         
    No. of Ports:6
    Color:Ivory
    Additional Features:Complete Multimedia Support; Durable Finish Masks May Have Minor Scuffs From Daily Usage
    Part Number:MX-FP-S-06-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FP-S-06-20
    • Color Ivory
    • Part Number MX-FP-S-06-20
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 6
    • Additional Features Complete Multimedia Support; Durable Finish Masks May Have Minor Scuffs From Daily Usage
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Faceplate, Ivory, Screw Mount, No. of Ports: 6