Ortronics (Legrand) OR-40300175 Series II® Faceplate, High Profile (Dual Gang) | Graybar Store
Ortronics (Legrand) - Series II® Faceplate, High Profile (Dual Gang) - OR-40300175
+ / - Hover over image to Zoom
Other Views

    Series II® Faceplate, High Profile (Dual Gang)

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300175
    SKU: 96019008
    $7.48
    Checking Pricing
         
    Material:Thermoplastic ABS
    Part Number:OR-40300175
    Additional Features:Durable Design; Easy Front-Loading for Series II Modules
    Size:6 Unit
    Color:Fog White
    Dimensions (Inches):114.3 mm W x 41.91 mm D x 4.5 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300175
    • Color Fog White
    • Part Number OR-40300175
    • Size 6 Unit
    • Type Faceplate
    • Additional Features Durable Design; Easy Front-Loading for Series II Modules
    • Dimensions (Inches) 114.3 mm W x 41.91 mm D x 4.5 in H
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II Faceplate, Fog White, Thermoplastic ABS, Dimension (Inches): 114.3 mm W x 41.91 mm D x 4.5 in H
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws