Ortronics (Legrand) OR-40300011 Series II® Faceplate | Graybar Store
Ortronics (Legrand) - Series II® Faceplate - OR-40300011
+ / - Hover over image to Zoom
Other Views

    Series II® Faceplate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300011
    SKU: 95054475
    $3.69
    Checking Pricing
         
    Color:Fog White
    Additional Features:Durable Design; Easy Front-Loading for Series II Modules
    Dimensions (Inches):69.85 mm W x 19.05 mm D x 4.5 in H
    Part Number:OR-40300011
    Size:3 Unit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300011
    • Color Fog White
    • Part Number OR-40300011
    • Size 3 Unit
    • Termination Style Screw Terminal
    • Type Faceplate
    • Additional Features Durable Design; Easy Front-Loading for Series II Modules
    • Dimensions (Inches) 69.85 mm W x 19.05 mm D x 4.5 in H
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II Faceplate, Fog White, Thermoplastic ABS, Dimension (Inches): 69.85 mm W x 19.05 mm D x 4.5 in H