Siemon CT2-FP-04 CT® Faceplate | Graybar Store
Siemon - CT® Faceplate - CT2-FP-04
+ / - Hover over image to Zoom
Other Views

    CT® Faceplate

    Manufacturer: Siemon
    Manufacturer #: CT2-FP-04
    SKU: 92141134
    $3.86
    Checking Pricing
         
    No. of Ports:1
    Color:Grey
    Material:Plastic
    Additional Features:UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels
    Part Number:CT2-FP-04
    Use With:Desktop Printers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT2-FP-04
    • Color Grey
    • Part Number CT2-FP-04
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 1
    • Additional Features UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels
    • Material Plastic
    • Use With Desktop Printers
    • Country of Origin 99 - Multiple
    Product Overview:
    Faceplate, Grey, Screw Mount, Plastic, No. of Ports: 1