Siemon CT8-FP-20 CT® Faceplate | Graybar Store
Siemon - CT® Faceplate - CT8-FP-20
+ / - Hover over image to Zoom
Other Views

    CT® Faceplate

    Manufacturer: Siemon
    Manufacturer #: CT8-FP-20
    SKU: 92043477
    $7.15
    Checking Pricing
         
    No. of Ports:4
    Color:White
    Material:Plastic
    Additional Features:UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels
    Part Number:CT8-FP-20
    Use With:Desktop Printers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT8-FP-20
    • Color White
    • Part Number CT8-FP-20
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 4
    • Additional Features UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels
    • Material Plastic
    • Use With Desktop Printers
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Faceplate, White, Screw Mount, Plastic, No. of Ports: 4