Belden AX104233 KeyConnect® Stainless Steel Faceplate with ID Window | Graybar Store
Belden - KeyConnect® Stainless Steel Faceplate with ID Window - AX104233
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Stainless Steel Faceplate with ID Window

    Manufacturer: Belden
    Manufacturer #: AX104233
    SKU: 25637823
    $9.87
    Checking Pricing
         
    Material:Stainless Steel
    Keyed / Not Keyed:Keyed
    Dimensions (Inches):2.75 W x 0.17 D x 4.5 H
    Part Number:AX104233
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, Fiber And Coax
    No. of Ports:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104233
    • Keyed / Not Keyed Keyed
    • Part Number AX104233
    • Mounting Style Flush Mount
    • Type Faceplate
    • No. of Ports 6
    • Dimensions (Inches) 2.75 W x 0.17 D x 4.5 H
    • Material Stainless Steel
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, Fiber And Coax
    • SAP Material Type ZSTD
    Product Overview:
    Faceplate, Flush Mount, Stainless Steel, No. of Ports: 6, Dimension (Inches): 2.75 W x 0.17 D x 4.5 H in