Ortronics (Legrand) OR-KSFPR2 TechChoice® Plastic Faceplate | Graybar Store
Ortronics (Legrand) - TechChoice® Plastic Faceplate - OR-KSFPR2
+ / - Hover over image to Zoom
Other Views

    TechChoice® Plastic Faceplate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KSFPR2
    SKU: 25439011
    $1.45
    Checking Pricing
         
    Material:Plastic
    Additional Features:Allows for a Flush Jack Finish
    Part Number:OR-KSFPR2
    Color:Fog White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KSFPR2
    • Color Fog White
    • Part Number OR-KSFPR2
    • Type Faceplate
    • Additional Features Allows for a Flush Jack Finish
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Faceplate, Fog White, Plastic