Ortronics (Legrand) OR-403HDJ13 HDJ Series Single Gang Faceplate - Rear Load | Graybar Store
Ortronics (Legrand) - HDJ Series Single Gang Faceplate - Rear Load - OR-403HDJ13
+ / - Hover over image to Zoom
Other Views

    HDJ Series Single Gang Faceplate - Rear Load

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-403HDJ13
    SKU: 25428508
    $2.14
    Checking Pricing
         
    Material:Thermoplastic Polycarbonate
    Additional Features:Blends With Most Environments; Low-Profile Design; Recessed Label Fields Support TIA/EIA 606 Standard
    Dimensions (Inches):2.75 W x 0.31 D x 4.5 H
    Part Number:OR-403HDJ13
    Color:Fog White
    No. of Ports:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-403HDJ13
    • Color Fog White
    • Part Number OR-403HDJ13
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 3
    • Additional Features Blends With Most Environments; Low-Profile Design; Recessed Label Fields Support TIA/EIA 606 Standard
    • Dimensions (Inches) 2.75 W x 0.31 D x 4.5 H
    • Material Thermoplastic Polycarbonate
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-403HDJ13 Faceplate, Fog White, Screw Mount, Thermoplastic Polycarbonate, No. of Ports: 3, Dimension (Inches): 2.75 W x 0.31 D x 4.5 H in