Siemon X-IBOX-04 Ruggedized MAX® Surface Mount Box | Graybar Store
Siemon - Ruggedized MAX® Surface Mount Box - X-IBOX-04
+ / - Hover over image to Zoom
Other Views

    Ruggedized MAX® Surface Mount Box

    Manufacturer: Siemon
    Manufacturer #: X-IBOX-04
    SKU: 25232263
    $67.46
    Checking Pricing
         
    No. of Ports:4
    Part Number:X-IBOX-04
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # X-IBOX-04
    • Part Number X-IBOX-04
    • Mounting Style Surface Mount
    • Type Mount Box
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Faceplate, Surface Mount, No. of Ports: 4
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P