Belden AX103922 KeyConnect® Faceplate | Graybar Store
Belden - KeyConnect® Faceplate - AX103922
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Faceplate

    Manufacturer: Belden
    Manufacturer #: AX103922
    SKU: 25195219
    $2.36
    Checking Pricing
         
    Material:Plastic
    Keyed / Not Keyed:Keyed
    Dimensions (Inches):2.75 W x 0.26 D x 4.5 H
    Part Number:AX103922
    Color:Almond
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, Fiber And Coax
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX103922
    • Keyed / Not Keyed Keyed
    • Color Almond
    • Part Number AX103922
    • Mounting Style Flush Mount
    • Type MediaFlex Faceplate Kit
    • No. of Ports 1
    • Dimensions (Inches) 2.75 W x 0.26 D x 4.5 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, Fiber And Coax
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Faceplate, Almond, Flush Mount, Plastic, No. of Ports: 1, Dimension (Inches): 2.75 W x 0.26 D x 4.5 H in