Ortronics (Legrand) OR-KSSS1 TechChoice® Stainless Steel, Single-Gang Faceplate | Graybar Store
Ortronics (Legrand) - TechChoice® Stainless Steel, Single-Gang Faceplate - OR-KSSS1
+ / - Hover over image to Zoom
Other Views

    TechChoice® Stainless Steel, Single-Gang Faceplate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KSSS1
    SKU: 25188257
    $8.77
    Checking Pricing
         
    Additional Features:Allows for a Flush Jack Finish
    Dimensions (Inches):2.74 W x 0.17 D x 4.5 H
    Part Number:OR-KSSS1
    No. of Ports:1
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KSSS1
    • Part Number OR-KSSS1
    • Type Faceplate
    • No. of Ports 1
    • Additional Features Allows for a Flush Jack Finish
    • Dimensions (Inches) 2.74 W x 0.17 D x 4.5 H
    • Material Finish Stainless Steel
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Faceplate, Stainless Steel, No. of Ports: 1, Dimension (Inches): 2.74 W x 0.17 D x 4.5 H in