Ortronics (Legrand) OR-KSS2210 Series II® Bezel with Keystone Opening | Graybar Store
Ortronics (Legrand) - Series II® Bezel with Keystone Opening - OR-KSS2210
+ / - Hover over image to Zoom
Other Views

    Series II® Bezel with Keystone Opening

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KSS2210
    SKU: 25188247
    $15.74
    Checking Pricing
         
    No. of Ports:2
    Packaging:10 per Pack
    Part Number:OR-KSS2210
    Additional Features:Ideal for Larger A/V Connectors Such as VGA And Combination Modules
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KSS2210
    • Part Number OR-KSS2210
    • Type Faceplate
    • No. of Ports 2
    • Additional Features Ideal for Larger A/V Connectors Such as VGA And Combination Modules
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Faceplate, No. of Ports: 2
    Compact Design Offers Multiple Cable Management Features And Supports UTP, Screened, Coax, Fiber And TERA Cabling Styles; Optimized Jack Spacing for Superior AXT Performance