Hubbell Premise Wiring IFP12LA IFP Rear-Loading Faceplate | Graybar Store
Hubbell Premise Wiring - IFP Rear-Loading Faceplate - IFP12LA
+ / - Hover over image to Zoom
Other Views

    IFP Rear-Loading Faceplate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IFP12LA
    SKU: 25160529
    $2.38
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Available in Single And Double-Gang; Complemented By a Broad Range of Voice/Data/Video Connectors; Designed to Flush Mount
    Dimensions (Inches):2.75 W x 0.375 D x 4.5 H
    Part Number:IFP12LA
    Color:Light Almond
    Packaging:1 per Bag
    No. of Ports:2
    Use With:Compatible with Hubbell Labeling System
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IFP12LA
    • Color Light Almond
    • Part Number IFP12LA
    • Mounting Style Flush Mount
    • Type Wallplate
    • No. of Ports 2
    • Additional Features Available in Single And Double-Gang; Complemented By a Broad Range of Voice/Data/Video Connectors; Designed to Flush Mount
    • Dimensions (Inches) 2.75 W x 0.375 D x 4.5 H
    • Material Thermoplastic
    • Packaging 1 per Bag
    • Use With Compatible with Hubbell Labeling System
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Faceplate, Light Almond, Flush Mount, Thermoplastic, No. of Ports: 2, Dimension (Inches): 2.75 W x 0.375 D x 4.5 H in