Siemon CTE-MXA-02-02 Tera-Max® Adapters for CT Faceplates | Graybar Store
Siemon - Tera-Max® Adapters for CT Faceplates - CTE-MXA-02-02
+ / - Hover over image to Zoom
Other Views

    Tera-Max® Adapters for CT Faceplates

    Manufacturer: Siemon
    Manufacturer #: CTE-MXA-02-02
    SKU: 25148959
    $1.73
    Checking Pricing
         
    Additional Features:Horizontal
    Part Number:CTE-MXA-02-02
    Color:White
    Use With:UTP Max Module
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CTE-MXA-02-02
    • Color White
    • Part Number CTE-MXA-02-02
    • Type Faceplate
    • No. of Ports 2
    • Additional Features Horizontal
    • Use With UTP Max Module
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Faceplate, White, No. of Ports: 2