Ortronics (Legrand) OR-403STJ12 TracJack® Stainless Steel Faceplate | Graybar Store
Ortronics (Legrand) - TracJack® Stainless Steel Faceplate - OR-403STJ12
+ / - Hover over image to Zoom
Other Views

    TracJack® Stainless Steel Faceplate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-403STJ12
    SKU: 25137842
    $6.53
    Checking Pricing
         
    No. of Ports:2
    Material:ABS/PC, Lexan, Paper, Steel
    Additional Features:Smooth Low-Profile Design; Stainless Steel Construction; TracJack Mounts Flush With Faceplate
    Dimensions (Inches):69.85 mm W x 6.1 mm D x 4.5 in H
    Part Number:OR-403STJ12
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-403STJ12
    • Part Number OR-403STJ12
    • Mounting Style Flush Mount
    • Type Faceplate
    • No. of Ports 2
    • Additional Features Smooth Low-Profile Design; Stainless Steel Construction; TracJack Mounts Flush With Faceplate
    • Dimensions (Inches) 69.85 mm W x 6.1 mm D x 4.5 in H
    • Material Finish Stainless Steel
    • Material ABS/PC, Lexan, Paper, Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Faceplate, Stainless Steel, Flush Mount, ABS/PC; Lexan; Paper; Steel, No. of Ports: 2, Dimension (Inches): 69.85 mm W x 6.1 mm D x 4.5 in H