Panduit NK2FIGY Faceplate Flush Mount | Graybar Store
Panduit - Faceplate Flush Mount - NK2FIGY
+ / - Hover over image to Zoom
Other Views

    Faceplate Flush Mount

    Manufacturer: Panduit
    Manufacturer #: NK2FIGY
    SKU: 25108096
    $1.26
    Checking Pricing
         
    No. of Ports:2
    Color:International Grey
    Material:ABS
    Module:Keystone
    Dimensions (Inches):2.75 W x 0.45 D x 4.5 H
    Part Number:NK2FIGY
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK2FIGY
    • Color International Grey
    • Part Number NK2FIGY
    • No. of Ports 2
    • Dimensions (Inches) 2.75 W x 0.45 D x 4.5 H
    Product Overview:
    Faceplate, International Grey, Flush Mount, ABS, No. of Ports: 2, Dimension (Inches): 2.75 W x 0.45 D x 4.5 H in