Panduit NKF6S Faceplate Vertical Mount | Graybar Store
Panduit - Faceplate Vertical Mount - NKF6S
+ / - Hover over image to Zoom
Other Views

    Faceplate Vertical Mount

    Manufacturer: Panduit
    Manufacturer #: NKF6S
    SKU: 25105857
    $4.86
    Checking Pricing
         
    No. of Ports:6
    Module:Keystone
    Additional Features:Vertical
    Dimensions (Inches):2.76 W x 0.45 D x 4.51 H
    Part Number:NKF6S
    Packaging:1 Each
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NKF6S
    • Part Number NKF6S
    • No. of Ports 6
    • Additional Features Vertical
    • Dimensions (Inches) 2.76 W x 0.45 D x 4.51 H
    Product Overview:
    NetKey Faceplate, Stainless Steel, Vertical Mount, No. of Ports: 6, Dimension (Inches): 2.76 W x 0.45 D x 4.51 H in