Ortronics (Legrand) OR-KSFP3-88 TechChoice® Plastic Faceplate with Label Field | Graybar Store
Ortronics (Legrand) - TechChoice® Plastic Faceplate with Label Field - OR-KSFP3-88
+ / - Hover over image to Zoom
Other Views

    TechChoice® Plastic Faceplate with Label Field

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KSFP3-88
    SKU: 25100202
    $1.93
    Checking Pricing
         
    No. of Ports:1
    Color:Cloud White
    Material:Plastic
    Additional Features:Allows for a Flush Jack Finish
    Dimensions (Inches):2.74 W x 0.38 D x 4.5 H
    Part Number:OR-KSFP3-88
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KSFP3-88
    • Color Cloud White
    • Part Number OR-KSFP3-88
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 1
    • Additional Features Allows for a Flush Jack Finish
    • Dimensions (Inches) 2.74 W x 0.38 D x 4.5 H
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • Material Plastic
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-KSFP3 Faceplate, Cloud White, Screw Mount, Plastic, No. of Ports: 1, Dimension (Inches): 2.74 W x 0.38 D x 4.5 H in