Panduit CFPL2IGY Faceplate Screw Mount; Vertical Mount | Graybar Store
Panduit - Faceplate Screw Mount; Vertical Mount - CFPL2IGY
+ / - Hover over image to Zoom
Other Views

    Faceplate Screw Mount; Vertical Mount

    Manufacturer: Panduit
    Manufacturer #: CFPL2IGY
    SKU: 25092288
    $2.08
    Checking Pricing
         
    No. of Ports:2
    Color:International Grey
    Material:ABS
    Module:Mini-Com
    Additional Features:Vertical
    Dimensions (Inches):2.75 W x 0.68 D x 4.5 H
    Part Number:CFPL2IGY
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFPL2IGY
    • Color International Grey
    • Part Number CFPL2IGY
    • No. of Ports 2
    • Additional Features Vertical
    • Dimensions (Inches) 2.75 W x 0.68 D x 4.5 H
    Product Overview:
    Faceplate, International Grey, Screw Mount; Vertical Mount, ABS, No. of Ports: 2, Dimension (Inches): 2.75 W x 0.68 D x 4.5 H in