Belden AX102005 KeyConnect® Stainless Steel Wall Mount Phone Plate | Graybar Store
Belden - KeyConnect® Stainless Steel Wall Mount Phone Plate - AX102005
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Stainless Steel Wall Mount Phone Plate

    Manufacturer: Belden
    Manufacturer #: AX102005
    SKU: 25055819
    $9.32
    Checking Pricing
         
    Material:Stainless Steel
    Additional Features:Can be Attached to Standard NEMA Type Outlet Boxes or Wall-Mounting Hardware for Flush-Mount Installation; cULus Listed
    Dimensions (Inches):2.75 W x 0.26 D x 4.5 H
    Part Number:AX102005
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400, Fiber And Coax
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102005
    • Part Number AX102005
    • Mounting Style Wall Mount
    • Type Faceplate
    • No. of Ports 1
    • Additional Features Can be Attached to Standard NEMA Type Outlet Boxes or Wall-Mounting Hardware for Flush-Mount Installation; cULus Listed
    • Dimensions (Inches) 2.75 W x 0.26 D x 4.5 H
    • Material Stainless Steel
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400, Fiber And Coax
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Faceplate, Wall Mount, Stainless Steel, No. of Ports: 1, Dimension (Inches): 2.75 W x 0.26 D x 4.5 H in