Siemon 10GMX-FPS04-02 10G™ MAX Faceplates | Graybar Store
Siemon - 10G™ MAX Faceplates - 10GMX-FPS04-02
+ / - Hover over image to Zoom
Other Views

    10G™ MAX Faceplates

    Manufacturer: Siemon
    Manufacturer #: 10GMX-FPS04-02
    SKU: 25025136
    $2.99
    Checking Pricing
         
    No. of Ports:4
    Color:White
    Additional Features:Provides Optimal Outlet Separation to Reduce Alien Crosstalk Between Z-MAX 6A UTP Outlets; UV Resistant, High-Impact
    Part Number:10GMX-FPS04-02
    Use With:Siemons Screened MAX Modules
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 10GMX-FPS04-02
    • Color White
    • Part Number 10GMX-FPS04-02
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 4
    • Additional Features Provides Optimal Outlet Separation to Reduce Alien Crosstalk Between Z-MAX 6A UTP Outlets; UV Resistant, High-Impact
    • Use With Siemons Screened MAX Modules
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Faceplate, White, Screw Mount, No. of Ports: 4