Panduit UICFFP4BL Faceplate Faceplate | Graybar Store
Panduit - Faceplate Faceplate - UICFFP4BL
+ / - Hover over image to Zoom
Other Views

    Faceplate Faceplate

    Manufacturer: Panduit
    Manufacturer #: UICFFP4BL
    SKU: 25012163
    $2.74
    Checking Pricing
         
    No. of Ports:4
    Color:Black
    Material:ABS
    Module:Mini-Com
    Additional Features:Accepts Mini-Com Modules for STP And UTP, Fiber Optic And A/V, Which Snap In And Out for Easy Moves, Adds And Changes; Can
    Dimensions (Inches):2.92 W x 1.10 D x 1.79 H
    Part Number:UICFFP4BL
    Size:1.1 in.
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UICFFP4BL
    • Color Black
    • Part Number UICFFP4BL
    • Size 1.1 in.
    • No. of Ports 4
    • Additional Features Accepts Mini-Com Modules for STP And UTP, Fiber Optic And A/V, Which Snap In And Out for Easy Moves, Adds And Changes; Can
    Product Overview:
    Ultimate ID® Faceplate, Black, ABS, No. of Ports: 4, Dimension (Inches): 2.92 W x 1.10 D x 1.79 H in