Panduit UICFPHSE4IW Faceplate Horizontal Mount | Graybar Store
Panduit - Faceplate Horizontal Mount - UICFPHSE4IW
+ / - Hover over image to Zoom
Other Views

    Faceplate Horizontal Mount

    Manufacturer: Panduit
    Manufacturer #: UICFPHSE4IW
    SKU: 22123094
    $2.76
    Checking Pricing
         
    Material:ABS
    Module:Mini-Com
    Additional Features:Horizontal
    Dimensions (Inches):4.5 W x 1.16 D x 2.75 H
    Part Number:UICFPHSE4IW
    Color:Off White
    Packaging:1 Each
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UICFPHSE4IW
    • Color Off White
    • Part Number UICFPHSE4IW
    • Mounting Style Horizontal Mount
    • Type Faceplate
    • No. of Ports 4
    Product Overview:
    Ultimate ID® Faceplate, Off White, Horizontal Mount, ABS, No. of Ports: 4, Dimension (Inches): 4.5 W x 1.16 D x 2.75 H in