Panduit UICFP4WH Faceplate Vertical Mount | Graybar Store
Panduit - Faceplate Vertical Mount - UICFP4WH
+ / - Hover over image to Zoom
Other Views

    Faceplate Vertical Mount

    Manufacturer: Panduit
    Manufacturer #: UICFP4WH
    SKU: 22085424
    $2.29
    Checking Pricing
         
    No. of Ports:4
    Color:White
    Material:ABS
    Module:Mini-Com
    Additional Features:Vertical
    Dimensions (Inches):2.75 W x 0.76 D x 4.5 H
    Part Number:UICFP4WH
    Size:0.76 in.
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UICFP4WH
    • Color White
    • Part Number UICFP4WH
    • Size 0.76 in.
    • No. of Ports 4
    • Additional Features Vertical
    Product Overview:
    Ultimate ID® Faceplate, White, Vertical Mount, ABS, No. of Ports: 4, Dimension (Inches): 2.75 W x 0.76 D x 4.5 H in