Ortronics (Legrand) OR-40300664 Series II® Faceplate, 30° Angled Openings | Graybar Store
Ortronics (Legrand) - Series II® Faceplate, 30° Angled Openings - OR-40300664
+ / - Hover over image to Zoom
Other Views

    Series II® Faceplate, 30° Angled Openings

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300664
    SKU: 22085198
    $3.49
    Checking Pricing
         
    Material:Thermoplastic Polycarbonate
    Part Number:OR-40300664
    Additional Features:Downward Angle of Connectors Reduces Profile of Connected Cables
    Color:Fog White
    Dimensions (Inches):2.5 in W x 25.9 mm D x 4.5 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300664
    • Color Fog White
    • Part Number OR-40300664
    • Mounting Style Screw Mount
    • Termination Style Screw Terminal
    • Type Faceplate
    • Additional Features Downward Angle of Connectors Reduces Profile of Connected Cables
    • Dimensions (Inches) 2.5 in W x 25.9 mm D x 4.5 in H
    • Material Thermoplastic Polycarbonate
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II Faceplate, Fog White, Screw Mount, Thermoplastic Polycarbonate, Dimension (Inches): 2.5 in W x 25.9 mm D x 4.5 in H
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area