Ortronics (Legrand) OR-40300545-68 TracJack® Plastic Faceplate | Graybar Store
Ortronics (Legrand) - TracJack® Plastic Faceplate - OR-40300545-68
+ / - Hover over image to Zoom
Other Views

    TracJack® Plastic Faceplate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300545-68
    SKU: 22072259
    $2.06
    Checking Pricing
         
    Color:Grey
    No. of Ports:6
    Material:Thermoplastic
    Additional Features:Easily Accepts Snap-In TracJacks; Low-Profile Design; Offers Recessed Label Fields And Slotted Screw Holes to Adjust
    Dimensions (Inches):2.75 in W x 7.62 mm D x 4.5 in H in
    Part Number:OR-40300545-68
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300545-68
    • Color Grey
    • Part Number OR-40300545-68
    • Mounting Style Screw Mount
    • Termination Style Wall
    • Type Faceplate
    • No. of Ports 6
    • Additional Features Easily Accepts Snap-In TracJacks; Low-Profile Design; Offers Recessed Label Fields And Slotted Screw Holes to Adjust
    • Dimensions (Inches) 2.75 in W x 7.62 mm D x 4.5 in H in
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • Material Thermoplastic
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Faceplate, Grey, Thermoplastic, No. of Ports: 6, Dimension (Inches): 2.75 in W x 7.62 mm D x 4.5 in H in