Siemon CT4-FP-SS-L CT® Double Gang Stainless Steel Faceplate | Graybar Store
Siemon - CT® Double Gang Stainless Steel Faceplate - CT4-FP-SS-L
+ / - Hover over image to Zoom
Other Views

    CT® Double Gang Stainless Steel Faceplate

    Manufacturer: Siemon
    Manufacturer #: CT4-FP-SS-L
    SKU: 22067418
    $12.39
    Checking Pricing
         
    Material:Stainless Steel
    Part Number:CT4-FP-SS-L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT4-FP-SS-L
    • Part Number CT4-FP-SS-L
    • Type Single-Gang Faceplate
    • Material Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Faceplate, Material Stainless Steel, Single Gang, No. of Ports 2
    (2) 5/16-18 x 1 in Round Head Square Neck Bolts; (2) Bracket Supports; (2) Plate Clamps; (4) Bracket Ends; (6) 5/16-18 x 3/4 in Round Head Square Neck Bolts; (8) 5/16-18 Hex Nuts; (8) Split Lock Washers