Siemon XFP-S-02-SS Ruggedized MAX® Stainless Steel Faceplate | Graybar Store
Siemon - Ruggedized MAX® Stainless Steel Faceplate - XFP-S-02-SS
+ / - Hover over image to Zoom
Other Views

    Ruggedized MAX® Stainless Steel Faceplate

    Manufacturer: Siemon
    Manufacturer #: XFP-S-02-SS
    SKU: 22044627
    $23.30
    Checking Pricing
         
    Material:Stainless Steel
    Additional Features:Protective Seal for Moisture And Debris
    Part Number:XFP-S-02-SS
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # XFP-S-02-SS
    • Part Number XFP-S-02-SS
    • Type Faceplate
    • No. of Ports 1
    • Additional Features Protective Seal for Moisture And Debris
    • Material Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Faceplate, Stainless Steel, No. of Ports: 1