Hubbell Wiring Device - Kellems HBLIMFSGY Face Plate | Graybar Store
Hubbell Wiring Device - Kellems - Face Plate - HBLIMFSGY
+ / - Hover over image to Zoom
Other Views

    Face Plate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLIMFSGY
    SKU: 25138272
    $5.42
    Checking Pricing
         
    Opening:1
    Color:Grey
    No. of Gangs:1-Gang
    Packaging:1 per Bag
    Use With:Furniture Connectivity Boxes; Multi-Connect Recessed Wall Boxes
    Product Includes:Screws
    Mounting Type:Screw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLIMFSGY
    • Color Grey
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    • Opening 1
    • Product Includes Screws
    • Packaging 1 per Bag
    • Use With Furniture Connectivity Boxes; Multi-Connect Recessed Wall Boxes
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Face Plate, Packaging: 1 per Bag, Mounting Type: Screw Mount