Hubbell Wiring Device - Kellems HBLLT309SGY Face Plate | Graybar Store
Hubbell Wiring Device - Kellems - Face Plate - HBLLT309SGY
+ / - Hover over image to Zoom
Other Views

    Face Plate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLLT309SGY
    SKU: 22037781
    $8.70
    Checking Pricing
         
    Color:Grey
    Opening:Avaya
    No. of Gangs:4
    Use With:Multi-Connect Wall Boxes
    Mounting Type:Screw
    Material:High Impact-Resistant Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLLT309SGY
    • Color Grey
    • Materials Non-Metallic
    • Mounting Type Screw
    • No. of Gangs 4
    • Opening Avaya
    • Material High Impact-Resistant Plastic
    • Use With Multi-Connect Wall Boxes
    • Country of Origin CA - Canada
    Product Overview:
    Face Plate, High Impact-Resistant Plastic, Mounting Type: Screw Mount