Hubbell Lighting F-100H1 Facade Flood | Graybar Store
Hubbell Lighting - Facade Flood - F-100H1
+ / - Hover over image to Zoom
Other Views

    Facade Flood

    Manufacturer: Hubbell Lighting
    Manufacturer #: F-100H1
    SKU: 99476993
    Price pending
    Checking Pricing
         
    Additional Features:Lamp Included
    Wattage:100 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # F-100H1
    • Additional Features Lamp Included
    • Input Voltage 120 V
    • Lamp Type Metal Halide
    • Wattage 100 W
    • SAP Material Type ZSTD
    Product Overview:
    Facade Flood, Wattage: 100 W, Lamp Type: Metal Halide, Input Voltage: 120 V