GE Lighting F57QBX/841/A/ECO F57QBX/841/A/4P/EOL | Graybar Store
GE Lighting - F57QBX/841/A/4P/EOL - F57QBX/841/A/ECO
+ / - Hover over image to Zoom
Other Views

    F57QBX/841/A/4P/EOL

    Manufacturer: GE Lighting
    Manufacturer #: F57QBX/841/A/ECO
    SKU: 22102714
    $40.67
    Checking Pricing
         
    Color Temperature (Kelvin):4100
    Initial Lumens:4300
    Packaging:10 Per Case
    Rated Life (Hour):17000
    Wattage:57
    Alternate Manufacturer Part No.:48864
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F57QBX/841/A/ECO
    • Alternate Manufacturer Part No. 48864
    • Base Type GX24q-5
    • Bulb Shape 4-Pin High Output Biax
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 4300
    Product Overview:
    GE Ecolux® Biax® T4 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse