Pentair Hoffman F4490EGV F44 Series 90 Degree Elbow Fitting | Graybar Store
Pentair Hoffman - F44 Series 90 Degree Elbow Fitting - F4490EGV
+ / - Hover over image to Zoom
Other Views

    F44 Series 90 Degree Elbow Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F4490EGV
    SKU: 96008539
    $38.40
    Checking Pricing
         
    Fitting Type:90 Degree Elbow
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F4490EGV
    • Color / Finish Grey
    • Fitting Type 90 Degree Elbow
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 1 Galvanized 90-Degree Elbow, Grey