Pentair Hoffman Tyep 1 Wiring Trough with Screw Cover | Graybar Store
Pentair Hoffman - Tyep 1 Wiring Trough with Screw Cover
+ / - Hover over image to Zoom
Other Views

    Tyep 1 Wiring Trough with Screw Cover

    Manufacturer: Pentair Hoffman
         

    Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor. Designed for indoor use, this trough is available in various lengths.

    • Manufacturer Pentair Hoffman
    • Materials Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Length
    Color / Finish
    Brand or Series
    Dimensions
    Price
    A4412T1T
    25153463
    4
    4
    1 ft.
    Grey
    F40T1
    $
    40
    .77
    /
    EA
    25153463
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    1 ft.
    Color / Finish
    Grey
    Brand or Series
    F40T1
    Dimensions
    $
    40
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A6636T1T
    25127580
    6
    6
    3 ft.
    Grey
    F40T1
    $
    140
    .36
    /
    EA
    25127580
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F40T1
    Dimensions
    $
    140
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A6648T1T
    25127581
    6
    6
    4 ft.
    Grey
    F40T1
    $
    180
    .36
    /
    EA
    25127581
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F40T1
    Dimensions
    $
    180
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A8836T1T
    25127583
    8
    8
    3 ft.
    Grey
    F40T1
    $
    230
    .18
    /
    EA
    25127583
    Height (Inches)
    8
    Width (Inches)
    8
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F40T1
    Dimensions
    $
    230
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25153463 SKU, 25153463 ANALYTICS...
    Length
    1 ft.
    Color / Finish
    Grey
    Brand or Series
    F40T1
    Dimensions
    Price
    $
    40
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25127580 SKU, 25127580 ANALYTICS...
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F40T1
    Dimensions
    Price
    $
    140
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25127581 SKU, 25127581 ANALYTICS...
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F40T1
    Dimensions
    Price
    $
    180
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25127583 SKU, 25127583 ANALYTICS...
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F40T1
    Dimensions
    Price
    $
    230
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available