Pentair Hoffman F44GOA F40PF Type 1 Painted Wireway Fitting | Graybar Store
Pentair Hoffman - F40PF Type 1 Painted Wireway Fitting - F44GOA
+ / - Hover over image to Zoom
Other Views

    F40PF Type 1 Painted Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44GOA
    SKU: 88132994
    $51.82
    Checking Pricing
         
    Fitting Type:Open Adapter
    Color / Finish:Grey
    Brand or Series:F40PF
    Size:4 x 4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44GOA
    • Size 4 x 4 in.
    • Brand or Series F40PF
    • Color / Finish Grey
    • Fitting Type Open Adapter
    • Country of Origin MX - Mexico
    Product Overview:
    4 in.x 4 in. steel open adapter wireway . UL, CSA