Pentair Hoffman F40PF Type 1 Painted Wireway Fitting | Graybar Store
Pentair Hoffman - F40PF Type 1 Painted Wireway Fitting
+ / - Hover over image to Zoom
Other Views

    F40PF Type 1 Painted Wireway Fitting

    Manufacturer: Pentair Hoffman
         

    A flanged fitting which allows the wireway to be securely connected to an enclosure.

    • Manufacturer Pentair Hoffman
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Color / Finish
    Fitting Type
    Size
    Brand or Series
    Price
    F1212GT
    97100695
    Grey
    90 DegreeFlush Tee
    12 x 12 in.
    F40PF
    $
    514
    .74
    /
    EA
    97100695
    Color / Finish
    Grey
    Fitting Type
    90 DegreeFlush Tee
    Size
    12 x 12 in.
    Brand or Series
    F40PF
    $
    514
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F101090EIN
    25084261
    Grey
    90 degree Inside Elbow
    10 x 10 in
    F40PF
    $
    125
    .72
    /
    EA
    25084261
    Color / Finish
    Grey
    Fitting Type
    90 degree Inside Elbow
    Size
    10 x 10 in
    Brand or Series
    F40PF
    $
    125
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F6690EOUT
    25084254
    Grey
    90 degree Outside Elbow
    6 x 6 in.
    F40PF
    $
    58
    .20
    /
    EA
    25084254
    Color / Finish
    Grey
    Fitting Type
    90 degree Outside Elbow
    Size
    6 x 6 in.
    Brand or Series
    F40PF
    $
    58
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F88G45E
    88133239
    Grey
    45 Degree Elbow
    8 x 8 in.
    F40PF
    $
    71
    .35
    /
    EA
    88133239
    Color / Finish
    Grey
    Fitting Type
    45 Degree Elbow
    Size
    8 x 8 in.
    Brand or Series
    F40PF
    $
    71
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44T
    22084164
    Grey
    90 Degree Tee
    4 x 4 in.
    F40PF
    $
    80
    .39
    /
    EA
    22084164
    Color / Finish
    Grey
    Fitting Type
    90 Degree Tee
    Size
    4 x 4 in.
    Brand or Series
    F40PF
    $
    80
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F88GT
    97100694
    Grey
    Flush Tee
    8 x 8 in.
    F40PF
    $
    166
    .29
    /
    EA
    97100694
    Color / Finish
    Grey
    Fitting Type
    Flush Tee
    Size
    8 x 8 in.
    Brand or Series
    F40PF
    $
    166
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1010GPA
    96098119
    Grey
    Panel Adapter
    10 x 10 in
    F40PF
    $
    56
    .59
    /
    EA
    96098119
    Color / Finish
    Grey
    Fitting Type
    Panel Adapter
    Size
    10 x 10 in
    Brand or Series
    F40PF
    $
    56
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44G90TX
    88132987
    Grey
    Elbow Cross Tee
    4 x 4 in.
    F40PF
    $
    54
    .48
    /
    EA
    88132987
    Color / Finish
    Grey
    Fitting Type
    Elbow Cross Tee
    Size
    4 x 4 in.
    Brand or Series
    F40PF
    $
    54
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F88GOA
    88133252
    Grey
    Open Adapter
    8 x 8 in.
    F40PF
    $
    84
    .45
    /
    EA
    88133252
    Color / Finish
    Grey
    Fitting Type
    Open Adapter
    Size
    8 x 8 in.
    Brand or Series
    F40PF
    $
    84
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44G22R
    88132975
    Grey
    Reducer
    4x4 to2.5x2.5
    F40PF
    $
    40
    .73
    /
    EA
    88132975
    Color / Finish
    Grey
    Fitting Type
    Reducer
    Size
    4x4 to2.5x2.5
    Brand or Series
    F40PF
    $
    40
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66GSH
    88133135
    Grey
    Support Hanger
    6 x 6 in.
    F40PF
    $
    26
    .05
    /
    EA
    88133135
    Color / Finish
    Grey
    Fitting Type
    Support Hanger
    Size
    6 x 6 in.
    Brand or Series
    F40PF
    $
    26
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66G90SE
    88133126
    Grey
    Sweep Elbow
    6 x 6 in.
    F40PF
    $
    124
    .95
    /
    EA
    88133126
    Color / Finish
    Grey
    Fitting Type
    Sweep Elbow
    Size
    6 x 6 in.
    Brand or Series
    F40PF
    $
    124
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F121290EIN
    25084266
    Grey
    90 degree Inside Elbow
    12 x 12 in.
    F40PF
    $
    154
    .23
    /
    EA
    25084266
    Color / Finish
    Grey
    Fitting Type
    90 degree Inside Elbow
    Size
    12 x 12 in.
    Brand or Series
    F40PF
    $
    154
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97100695 SKU, 97100695 ANALYTICS...
    Size
    12 x 12 in.
    Brand or Series
    F40PF
    Price
    $
    514
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25084261 SKU, 25084261 ANALYTICS...
    Size
    10 x 10 in
    Brand or Series
    F40PF
    Price
    $
    125
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25084254 SKU, 25084254 ANALYTICS...
    Size
    6 x 6 in.
    Brand or Series
    F40PF
    Price
    $
    58
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133239 SKU, 88133239 ANALYTICS...
    Size
    8 x 8 in.
    Brand or Series
    F40PF
    Price
    $
    71
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22084164 SKU, 22084164 ANALYTICS...
    Size
    4 x 4 in.
    Brand or Series
    F40PF
    Price
    $
    80
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97100694 SKU, 97100694 ANALYTICS...
    Size
    8 x 8 in.
    Brand or Series
    F40PF
    Price
    $
    166
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96098119 SKU, 96098119 ANALYTICS...
    Size
    10 x 10 in
    Brand or Series
    F40PF
    Price
    $
    56
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132987 SKU, 88132987 ANALYTICS...
    Size
    4 x 4 in.
    Brand or Series
    F40PF
    Price
    $
    54
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133252 SKU, 88133252 ANALYTICS...
    Size
    8 x 8 in.
    Brand or Series
    F40PF
    Price
    $
    84
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132975 SKU, 88132975 ANALYTICS...
    Size
    4x4 to2.5x2.5
    Brand or Series
    F40PF
    Price
    $
    40
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133135 SKU, 88133135 ANALYTICS...
    Size
    6 x 6 in.
    Brand or Series
    F40PF
    Price
    $
    26
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133126 SKU, 88133126 ANALYTICS...
    Size
    6 x 6 in.
    Brand or Series
    F40PF
    Price
    $
    124
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25084266 SKU, 25084266 ANALYTICS...
    Size
    12 x 12 in.
    Brand or Series
    F40PF
    Price
    $
    154
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available