Pentair Hoffman F1010GPA F40PF Series Panel Adapter Wireway Fitting | Graybar Store
Pentair Hoffman - F40PF Series Panel Adapter Wireway Fitting - F1010GPA
+ / - Hover over image to Zoom
Other Views

    F40PF Series Panel Adapter Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1010GPA
    SKU: 96098119
    $56.59
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Panel Adapter
    Size:10 x 10 in
    Brand or Series:F40PF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1010GPA
    • Size 10 x 10 in
    • Brand or Series F40PF
    • Color / Finish Grey
    • Fitting Type Panel Adapter
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 1 painted 90 panel adapter size 10 x 10 inch with grey finish.