Pentair Hoffman F88GOA F40PF Series Open Adapter Wireway Fitting | Graybar Store
Pentair Hoffman - F40PF Series Open Adapter Wireway Fitting - F88GOA
+ / - Hover over image to Zoom
Other Views

    F40PF Series Open Adapter Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F88GOA
    SKU: 88133252
    $84.45
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Open Adapter
    Size:8 x 8 in.
    Brand or Series:F40PF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F88GOA
    • Size 8 x 8 in.
    • Brand or Series F40PF
    • Color / Finish Grey
    • Fitting Type Open Adapter
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 1 painted open adapter size 8 x 8 inch with grey finish.