Pentair Hoffman F44G90TX F40PF Series Elbow Cross Tee Wireway Fitting | Graybar Store
Pentair Hoffman - F40PF Series Elbow Cross Tee Wireway Fitting - F44G90TX
+ / - Hover over image to Zoom
Other Views

    F40PF Series Elbow Cross Tee Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44G90TX
    SKU: 88132987
    $54.48
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Elbow Cross Tee
    Size:4 x 4 in.
    Brand or Series:F40PF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44G90TX
    • Size 4 x 4 in.
    • Brand or Series F40PF
    • Color / Finish Grey
    • Fitting Type Elbow Cross Tee
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 1 painted elbow cross tee size 4 x 4 inch with grey finish.