Pentair Hoffman F66G90SE F40PF Series 90-Degree Sweep Elbow Wireway Fitting | Graybar Store
Pentair Hoffman - F40PF Series 90-Degree Sweep Elbow Wireway Fitting - F66G90SE
+ / - Hover over image to Zoom
Other Views

    F40PF Series 90-Degree Sweep Elbow Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66G90SE
    SKU: 88133126
    $124.95
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Sweep Elbow
    Size:6 x 6 in.
    Brand or Series:F40PF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66G90SE
    • Size 6 x 6 in.
    • Brand or Series F40PF
    • Color / Finish Grey
    • Fitting Type Sweep Elbow
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 1 painted 90 degree sweep elbow size 6 x 6 inch with grey finish.