Pentair Hoffman F121290EIN F40PF Series 90-Degree inside Elbow Wireway Fitting | Graybar Store
Pentair Hoffman - F40PF Series 90-Degree inside Elbow Wireway Fitting - F121290EIN
+ / - Hover over image to Zoom
Other Views

    F40PF Series 90-Degree inside Elbow Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F121290EIN
    SKU: 25084266
    $154.23
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:90 degree Inside Elbow
    Size:12 x 12 in.
    Brand or Series:F40PF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F121290EIN
    • Size 12 x 12 in.
    • Brand or Series F40PF
    • Color / Finish Grey
    • Fitting Type 90 degree Inside Elbow
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 1 painted 90 degree inside elbow size 12 x 12 inch with grey finish.