Pentair Hoffman F1212GT F40PF Series 90-Degree Flush Wireway Fitting | Graybar Store
Pentair Hoffman - F40PF Series 90-Degree Flush Wireway Fitting - F1212GT
+ / - Hover over image to Zoom
Other Views

    F40PF Series 90-Degree Flush Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1212GT
    SKU: 97100695
    $514.74
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:90 DegreeFlush Tee
    Size:12 x 12 in.
    Brand or Series:F40PF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1212GT
    • Size 12 x 12 in.
    • Brand or Series F40PF
    • Color / Finish Grey
    • Fitting Type 90 DegreeFlush Tee
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 1 painted 90 flush tee size 12 x 12 inch with grey finish.