Pentair Hoffman F88GCPGV F40GF Series Type 1 Closure Plate Galvanized Wireway Fitting | Graybar Store
Pentair Hoffman - F40GF Series Type 1 Closure Plate Galvanized Wireway Fitting - F88GCPGV
+ / - Hover over image to Zoom
Other Views

    F40GF Series Type 1 Closure Plate Galvanized Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F88GCPGV
    SKU: 96008481
    $15.71
    Checking Pricing
         
    Color / Finish:Galvanized
    Fitting Type:Closure Plate
    Size:8x8
    Brand or Series:F40GF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F88GCPGV
    • Size 8x8
    • Brand or Series F40GF
    • Color / Finish Galvanized
    • Fitting Type Closure Plate
    • Materials Galvanized Steel
    • NEMA Ratings 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 1 closure plate fitting 8 x 8 inch with galvanized finish, with knockouts.