Pentair Hoffman F6690EGV F40GF Series Type 1 90 Degree Elbow Wireway Fitting | Graybar Store
Pentair Hoffman - F40GF Series Type 1 90 Degree Elbow Wireway Fitting - F6690EGV
+ / - Hover over image to Zoom
Other Views

    F40GF Series Type 1 90 Degree Elbow Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F6690EGV
    SKU: 96008510
    $45.20
    Checking Pricing
         
    Color / Finish:Galvanized
    Fitting Type:90 Degree Elbow
    Size:6x6
    Brand or Series:F40GF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F6690EGV
    • Size 6x6
    • Brand or Series F40GF
    • Color / Finish Galvanized
    • Fitting Type 90 Degree Elbow
    • Materials Galvanized Steel
    • NEMA Ratings 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 1 elbow 90 degree fitting 6 x 6 inch with galvanized finish.