Pentair Hoffman Straight Section Pre-Painted Steel | Graybar Store
Pentair Hoffman - Straight Section Pre-Painted Steel
+ / - Hover over image to Zoom
Other Views

    Straight Section Pre-Painted Steel

    Manufacturer: Pentair Hoffman
         

    Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run.

    • Manufacturer Pentair Hoffman
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 21 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Color / Finish
    Length
    Brand or Series
    Additional Features
    Dimensions
    Price
    F88T136GV
    96008494
    8
    8
    Galvanized
    3 ft.
    F40G
    $
    151
    .75
    /
    EA
    96008494
    Height (Inches)
    8
    Width (Inches)
    8
    Color / Finish
    Galvanized
    Length
    3 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    151
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212T136GV
    96008473
    12
    12
    Galvanized
    3 ft.
    F40G
    $
    224
    .52
    /
    EA
    96008473
    Height (Inches)
    12
    Width (Inches)
    12
    Color / Finish
    Galvanized
    Length
    3 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    224
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F88T1120GV
    96008490
    8
    8
    Galvanized
    10 ft.
    F40G
    $
    374
    .52
    /
    EA
    96008490
    Height (Inches)
    8
    Width (Inches)
    8
    Color / Finish
    Galvanized
    Length
    10 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    374
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44T124GV
    96008552
    4
    4
    Galvanized
    2 ft.
    F40G
    $
    27
    .83
    /
    EA
    96008552
    Height (Inches)
    4
    Width (Inches)
    4
    Color / Finish
    Galvanized
    Length
    2 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    27
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44T160GV
    96008546
    4
    4
    Galvanized
    5 ft.
    F40G
    $
    43
    .80
    /
    EA
    96008546
    Height (Inches)
    4
    Width (Inches)
    4
    Color / Finish
    Galvanized
    Length
    5 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    43
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44T112GV
    96008554
    4
    4
    Galvanized
    1 ft.
    F40G
    $
    17
    .53
    /
    EA
    96008554
    Height (Inches)
    4
    Width (Inches)
    4
    Color / Finish
    Galvanized
    Length
    1 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    17
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212T148GV
    96008472
    12
    12
    Galvanized
    4 ft.
    F40G
    $
    269
    .34
    /
    EA
    96008472
    Height (Inches)
    12
    Width (Inches)
    12
    Color / Finish
    Galvanized
    Length
    4 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    269
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F88T124GV
    96008495
    8
    8
    Galvanized
    2 ft.
    F40G
    $
    85
    .99
    /
    EA
    96008495
    Height (Inches)
    8
    Width (Inches)
    8
    Color / Finish
    Galvanized
    Length
    2 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    85
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44T148GV
    96008548
    4
    4
    Galvanized
    4 ft.
    F40G
    $
    56
    .38
    /
    EA
    96008548
    Height (Inches)
    4
    Width (Inches)
    4
    Color / Finish
    Galvanized
    Length
    4 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    56
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212T124GV
    96008474
    12
    12
    Galvanized
    2 ft.
    F40G
    $
    152
    .40
    /
    EA
    96008474
    Height (Inches)
    12
    Width (Inches)
    12
    Color / Finish
    Galvanized
    Length
    2 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    152
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66T136GV
    96008521
    6
    6
    Galvanized
    3 ft.
    F40G
    $
    60
    .28
    /
    EA
    96008521
    Height (Inches)
    6
    Width (Inches)
    6
    Color / Finish
    Galvanized
    Length
    3 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    60
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66T1120GV
    96008513
    6
    6
    Galvanized
    10 ft.
    F40G
    $
    352
    .14
    /
    EA
    96008513
    Height (Inches)
    6
    Width (Inches)
    6
    Color / Finish
    Galvanized
    Length
    10 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    352
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66T172GV
    96008515
    6
    6
    Galvanized
    6 ft.
    F40G
    $
    112
    .25
    /
    EA
    96008515
    Height (Inches)
    6
    Width (Inches)
    6
    Color / Finish
    Galvanized
    Length
    6 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    112
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44T118GV
    25152889
    4
    4
    Galvanized
    1.5 ft.
    F40G
    $
    36
    .05
    /
    EA
    25152889
    Height (Inches)
    4
    Width (Inches)
    4
    Color / Finish
    Galvanized
    Length
    1.5 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    36
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66T160GV
    96008517
    66
    66
    Galvanized
    5 ft.
    F40G
    $
    89
    .70
    /
    EA
    96008517
    Height (Inches)
    66
    Width (Inches)
    66
    Color / Finish
    Galvanized
    Length
    5 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    89
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212T112GV
    96008475
    12
    12
    Galvanized
    1 ft.
    F40G
    $
    75
    .67
    /
    EA
    96008475
    Height (Inches)
    12
    Width (Inches)
    12
    Color / Finish
    Galvanized
    Length
    1 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    75
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F88T148GV
    96008493
    8
    8
    Galvanized
    4 ft.
    F40G
    $
    177
    .05
    /
    EA
    96008493
    Height (Inches)
    8
    Width (Inches)
    8
    Color / Finish
    Galvanized
    Length
    4 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    177
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212T160GV
    96008471
    12
    12
    Galvanized
    5 ft.
    F40G
    $
    346
    .49
    /
    EA
    96008471
    Height (Inches)
    12
    Width (Inches)
    12
    Color / Finish
    Galvanized
    Length
    5 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    346
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F22T1120GV
    96008569
    2.5
    2.5
    Galvanized
    10 ft.
    F40G
    $
    217
    .32
    /
    EA
    96008569
    Height (Inches)
    2.5
    Width (Inches)
    2.5
    Color / Finish
    Galvanized
    Length
    10 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    217
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212T1120GV
    96008470
    12
    12
    Galvanized
    10 ft.
    F40G
    $
    1198
    .57
    /
    EA
    96008470
    Height (Inches)
    12
    Width (Inches)
    12
    Color / Finish
    Galvanized
    Length
    10 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    1198
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44T136GV
    96008550
    4
    4
    Galvanized
    3 ft.
    F40G
    $
    42
    .12
    /
    EA
    96008550
    Height (Inches)
    4
    Width (Inches)
    4
    Color / Finish
    Galvanized
    Length
    3 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    $
    42
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008494 SKU, 96008494 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    3 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    151
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008473 SKU, 96008473 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    3 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    224
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008490 SKU, 96008490 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    10 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    374
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008552 SKU, 96008552 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    2 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    27
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008546 SKU, 96008546 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    5 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    43
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008554 SKU, 96008554 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    1 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    17
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008472 SKU, 96008472 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    4 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    269
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008495 SKU, 96008495 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    2 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    85
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008548 SKU, 96008548 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    4 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    56
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008474 SKU, 96008474 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    2 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    152
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008521 SKU, 96008521 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    3 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    60
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008513 SKU, 96008513 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    10 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    352
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008515 SKU, 96008515 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    6 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    112
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25152889 SKU, 25152889 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    1.5 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    36
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008517 SKU, 96008517 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    5 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    89
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008475 SKU, 96008475 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    1 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    75
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008493 SKU, 96008493 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    4 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    177
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008471 SKU, 96008471 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    5 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    346
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008569 SKU, 96008569 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    10 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    217
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008470 SKU, 96008470 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    10 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    1198
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008550 SKU, 96008550 ANALYTICS...
    Color / Finish
    Galvanized
    Length
    3 ft.
    Brand or Series
    F40G
    Additional Features
    Dimensions
    Price
    $
    42
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available