Pentair Hoffman Straight Section Pre-Painted Steel | Graybar Store
Pentair Hoffman - Straight Section Pre-Painted Steel
+ / - Hover over image to Zoom
Other Views

    Straight Section Pre-Painted Steel

    Manufacturer: Pentair Hoffman
         

    • Manufacturer Pentair Hoffman
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Length
    Color / Finish
    Brand or Series
    Additional Features
    Dimensions
    Price
    F22T160GVP
    99517690
    2.5
    2.5
    5 ft.
    Grey
    F40FC
    No Knockouts
    $
    77
    .62
    /
    EA
    99517690
    Height (Inches)
    2.5
    Width (Inches)
    2.5
    Length
    5 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    No Knockouts
    Dimensions
    $
    77
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44T118GVP
    99681753
    4
    4
    1.5 ft.
    Grey
    F40FC
    No Knockouts
    $
    19
    .60
    /
    EA
    99681753
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    1.5 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    No Knockouts
    Dimensions
    $
    19
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F88T112GVP
    99489024
    8
    8
    1 ft.
    Grey
    F40FC
    No Knockouts
    $
    52
    .75
    /
    EA
    99489024
    Height (Inches)
    8
    Width (Inches)
    8
    Length
    1 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    No Knockouts
    Dimensions
    $
    52
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44T136GVPWK
    25152724
    4
    4
    3 ft.
    Grey
    F40FC
    With Knockouts
    $
    58
    .04
    /
    EA
    25152724
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    With Knockouts
    Dimensions
    $
    58
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66T124GVPWK
    25080422
    6
    6
    2 ft.
    Grey
    F40FC
    With Knockouts
    $
    61
    .67
    /
    EA
    25080422
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    2 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    With Knockouts
    Dimensions
    $
    61
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44T148GVPWK
    25080420
    4
    4
    4 ft.
    Grey
    F40FC
    With Knockouts
    $
    77
    .62
    /
    EA
    25080420
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    With Knockouts
    Dimensions
    $
    77
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66T118GVP
    99681756
    6
    6
    1.5 ft.
    Grey
    F40FC
    No Knockouts
    $
    33
    .47
    /
    EA
    99681756
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    1.5 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    No Knockouts
    Dimensions
    $
    33
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44T1120GVPWK
    25066924
    4
    4
    10 ft.
    Grey
    F40FC
    With Knockouts
    $
    178
    .41
    /
    EA
    25066924
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    10 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    With Knockouts
    Dimensions
    $
    178
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44T112GVPWK
    25080416
    4
    4
    1 ft.
    Grey
    F40FC
    With Knockouts
    $
    24
    .17
    /
    EA
    25080416
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    1 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    With Knockouts
    Dimensions
    $
    24
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F22T160GVPWK
    25152721
    2.5
    2.5
    5 ft.
    Grey
    F40FC
    With Knockouts
    $
    76
    .97
    /
    EA
    25152721
    Height (Inches)
    2.5
    Width (Inches)
    2.5
    Length
    5 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    With Knockouts
    Dimensions
    $
    76
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99517690 SKU, 99517690 ANALYTICS...
    Length
    5 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    No Knockouts
    Dimensions
    Price
    $
    77
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99681753 SKU, 99681753 ANALYTICS...
    Length
    1.5 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    No Knockouts
    Dimensions
    Price
    $
    19
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99489024 SKU, 99489024 ANALYTICS...
    Length
    1 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    No Knockouts
    Dimensions
    Price
    $
    52
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25152724 SKU, 25152724 ANALYTICS...
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    With Knockouts
    Dimensions
    Price
    $
    58
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25080422 SKU, 25080422 ANALYTICS...
    Length
    2 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    With Knockouts
    Dimensions
    Price
    $
    61
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25080420 SKU, 25080420 ANALYTICS...
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    With Knockouts
    Dimensions
    Price
    $
    77
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99681756 SKU, 99681756 ANALYTICS...
    Length
    1.5 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    No Knockouts
    Dimensions
    Price
    $
    33
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25066924 SKU, 25066924 ANALYTICS...
    Length
    10 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    With Knockouts
    Dimensions
    Price
    $
    178
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25080416 SKU, 25080416 ANALYTICS...
    Length
    1 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    With Knockouts
    Dimensions
    Price
    $
    24
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25152721 SKU, 25152721 ANALYTICS...
    Length
    5 ft.
    Color / Finish
    Grey
    Brand or Series
    F40FC
    Additional Features
    With Knockouts
    Dimensions
    Price
    $
    76
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available