Pentair Hoffman F40 Lay-In NEMA Type 1 Wireway Straight Section | Graybar Store
Pentair Hoffman - F40 Lay-In NEMA Type 1 Wireway Straight Section
+ / - Hover over image to Zoom
Other Views

    F40 Lay-In NEMA Type 1 Wireway Straight Section

    Manufacturer: Pentair Hoffman
         

    For Use With Lay-In Wireway

    • Manufacturer Pentair Hoffman
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Length
    Color / Finish
    Brand or Series
    Additional Features
    Price
    F44G12WK
    88132974
    4
    4
    1 ft.
    ANSI 61 Grey
    F40
    With Knockouts
    $
    24
    .02
    /
    EA
    88132974
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    1 ft.
    Color / Finish
    ANSI 61 Grey
    Brand or Series
    F40
    Additional Features
    With Knockouts
    $
    24
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F22G120
    88132870
    2.5
    2.5
    10 ft.
    Grey
    F40
    No Hinge
    $
    122
    .48
    /
    EA
    88132870
    Height (Inches)
    2.5
    Width (Inches)
    2.5
    Length
    10 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    No Hinge
    $
    122
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44G24WK
    88132977
    4
    4
    2 ft.
    ANSI 61 Grey
    F40
    With Knockouts
    $
    26
    .58
    /
    EA
    88132977
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    2 ft.
    Color / Finish
    ANSI 61 Grey
    Brand or Series
    F40
    Additional Features
    With Knockouts
    $
    26
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66G12WK
    88133114
    6
    6
    1 ft.
    Grey
    F40
    With Knockouts
    $
    47
    .50
    /
    EA
    88133114
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    1 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    With Knockouts
    $
    47
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212G96
    25084263
    12
    12
    8 ft.
    Grey
    F40
    No Hinge
    $
    463
    .77
    /
    EA
    25084263
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    8 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    No Hinge
    $
    463
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44G36WK
    88132979
    4
    4
    3 ft.
    ANSI 61 Grey
    F40
    With Knockouts
    $
    33
    .21
    /
    EA
    88132979
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    3 ft.
    Color / Finish
    ANSI 61 Grey
    Brand or Series
    F40
    Additional Features
    With Knockouts
    $
    33
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66G36WK
    88133118
    6
    6
    3 ft.
    Grey
    F40
    With Knockouts
    $
    57
    .54
    /
    EA
    88133118
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    With Knockouts
    $
    57
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66G24WK
    88133116
    6
    6
    2 ft.
    Grey
    F40
    With Knockouts
    $
    61
    .17
    /
    EA
    88133116
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    2 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    With Knockouts
    $
    61
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F22G48
    88132878
    2.5
    2.5
    4 ft.
    Grey
    F40
    No Hinge
    $
    48
    .87
    /
    EA
    88132878
    Height (Inches)
    2.5
    Width (Inches)
    2.5
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    No Hinge
    $
    48
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66G120WK
    88133113
    6
    6
    10 ft.
    ANSI 61 Grey
    F40
    With Knockouts
    $
    292
    .63
    /
    EA
    88133113
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    10 ft.
    Color / Finish
    ANSI 61 Grey
    Brand or Series
    F40
    Additional Features
    With Knockouts
    $
    292
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F22G24
    88132873
    2.5
    2.5
    2 ft.
    Grey
    F40
    No Hinge
    $
    25
    .51
    /
    EA
    88132873
    Height (Inches)
    2.5
    Width (Inches)
    2.5
    Length
    2 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    No Hinge
    $
    25
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66G18
    25082921
    6
    6
    1.5 ft.
    Grey
    F40
    No Knockouts
    $
    35
    .67
    /
    EA
    25082921
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    1.5 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    No Knockouts
    $
    35
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132974 SKU, 88132974 ANALYTICS...
    Length
    1 ft.
    Color / Finish
    ANSI 61 Grey
    Brand or Series
    F40
    Additional Features
    With Knockouts
    Price
    $
    24
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132870 SKU, 88132870 ANALYTICS...
    Length
    10 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    No Hinge
    Price
    $
    122
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132977 SKU, 88132977 ANALYTICS...
    Length
    2 ft.
    Color / Finish
    ANSI 61 Grey
    Brand or Series
    F40
    Additional Features
    With Knockouts
    Price
    $
    26
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133114 SKU, 88133114 ANALYTICS...
    Length
    1 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    With Knockouts
    Price
    $
    47
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25084263 SKU, 25084263 ANALYTICS...
    Length
    8 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    No Hinge
    Price
    $
    463
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132979 SKU, 88132979 ANALYTICS...
    Length
    3 ft.
    Color / Finish
    ANSI 61 Grey
    Brand or Series
    F40
    Additional Features
    With Knockouts
    Price
    $
    33
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133118 SKU, 88133118 ANALYTICS...
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    With Knockouts
    Price
    $
    57
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133116 SKU, 88133116 ANALYTICS...
    Length
    2 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    With Knockouts
    Price
    $
    61
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132878 SKU, 88132878 ANALYTICS...
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    No Hinge
    Price
    $
    48
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133113 SKU, 88133113 ANALYTICS...
    Length
    10 ft.
    Color / Finish
    ANSI 61 Grey
    Brand or Series
    F40
    Additional Features
    With Knockouts
    Price
    $
    292
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132873 SKU, 88132873 ANALYTICS...
    Length
    2 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    No Hinge
    Price
    $
    25
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082921 SKU, 25082921 ANALYTICS...
    Length
    1.5 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    No Knockouts
    Price
    $
    35
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available