Pentair Hoffman Hinged Cover Wireway Straight Section Steel | Graybar Store
Pentair Hoffman - Hinged Cover Wireway Straight Section Steel
+ / - Hover over image to Zoom
Other Views

    Hinged Cover Wireway Straight Section Steel

    Manufacturer: Pentair Hoffman
         

    For Use With Lay-In Wireway

    • Manufacturer Pentair Hoffman
    • Materials Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 15 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Length
    Color / Finish
    Brand or Series
    Additional Features
    Dimensions
    Price
    F1010T124GV
    97100280
    10
    10
    2 ft.
    Galvanized
    F40
    Hinge Cover
    $
    99
    .06
    /
    EA
    97100280
    Height (Inches)
    10
    Width (Inches)
    10
    Length
    2 ft.
    Color / Finish
    Galvanized
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    $
    99
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1010G60
    96098117
    10
    10
    5 ft.
    Grey
    F40
    Hinge Cover
    $
    235
    .86
    /
    EA
    96098117
    Height (Inches)
    10
    Width (Inches)
    10
    Length
    5 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    $
    235
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212G72H
    25152887
    12
    12
    6 ft.
    Grey
    F40
    Hinge Cover
    $
    618
    .03
    /
    EA
    25152887
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    6 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    $
    618
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1010G120
    97100286
    10
    10
    10 ft.
    Grey
    F40
    Hinge Cover
    $
    480
    .43
    /
    EA
    97100286
    Height (Inches)
    10
    Width (Inches)
    10
    Length
    10 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    $
    480
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1010G36
    96098115
    10
    10
    3 ft.
    Grey
    F40
    Hinge Cover
    $
    168
    .56
    /
    EA
    96098115
    Height (Inches)
    10
    Width (Inches)
    10
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    $
    168
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212G72
    22082039
    12
    12
    6 ft.
    Grey
    F40
    No Hinge
    $
    426
    .24
    /
    EA
    22082039
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    6 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    No Hinge
    Dimensions
    $
    426
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1010G96
    25084258
    10
    10
    8 ft.
    Grey
    F40
    Hinge Cover
    $
    630
    .73
    /
    EA
    25084258
    Height (Inches)
    10
    Width (Inches)
    10
    Length
    8 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    $
    630
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212G120
    88132819
    12
    12
    10 ft.
    Grey
    F40
    Hinge Cover
    $
    607
    .85
    /
    EA
    88132819
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    10 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    $
    607
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1010G48
    96098116
    10
    10
    4 ft.
    Grey
    F40
    Hinge Cover
    $
    215
    .74
    /
    EA
    96098116
    Height (Inches)
    10
    Width (Inches)
    10
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    $
    215
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212G12
    88132818
    12
    12
    1 ft.
    Grey
    F40
    Hinge Cover
    $
    60
    .88
    /
    EA
    88132818
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    1 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    $
    60
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1010G72
    97100284
    10
    10
    6 ft.
    Grey
    F40
    Hinge Cover
    $
    290
    .02
    /
    EA
    97100284
    Height (Inches)
    10
    Width (Inches)
    10
    Length
    6 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    $
    290
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1010T148GV
    97100282
    10
    10
    4 ft.
    Galvanized
    F40
    Hinge Cover
    $
    182
    .47
    /
    EA
    97100282
    Height (Inches)
    10
    Width (Inches)
    10
    Length
    4 ft.
    Color / Finish
    Galvanized
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    $
    182
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1010T160GV
    97100283
    10
    10
    5 ft.
    Galvanized
    F40
    Hinge Cover
    $
    367
    .93
    /
    EA
    97100283
    Height (Inches)
    10
    Width (Inches)
    10
    Length
    5 ft.
    Color / Finish
    Galvanized
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    $
    367
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1010G24
    96098114
    10
    10
    2 ft.
    Grey
    F40
    Hinge Cover
    $
    117
    .26
    /
    EA
    96098114
    Height (Inches)
    10
    Width (Inches)
    10
    Length
    2 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    $
    117
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212G48H
    25152885
    12
    12
    4 ft.
    Grey
    F40
    No Hinge
    $
    368
    .06
    /
    EA
    25152885
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    No Hinge
    Dimensions
    $
    368
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97100280 SKU, 97100280 ANALYTICS...
    Length
    2 ft.
    Color / Finish
    Galvanized
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    Price
    $
    99
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96098117 SKU, 96098117 ANALYTICS...
    Length
    5 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    Price
    $
    235
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25152887 SKU, 25152887 ANALYTICS...
    Length
    6 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    Price
    $
    618
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97100286 SKU, 97100286 ANALYTICS...
    Length
    10 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    Price
    $
    480
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96098115 SKU, 96098115 ANALYTICS...
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    Price
    $
    168
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22082039 SKU, 22082039 ANALYTICS...
    Length
    6 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    No Hinge
    Dimensions
    Price
    $
    426
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25084258 SKU, 25084258 ANALYTICS...
    Length
    8 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    Price
    $
    630
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132819 SKU, 88132819 ANALYTICS...
    Length
    10 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    Price
    $
    607
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96098116 SKU, 96098116 ANALYTICS...
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    Price
    $
    215
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132818 SKU, 88132818 ANALYTICS...
    Length
    1 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    Price
    $
    60
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97100284 SKU, 97100284 ANALYTICS...
    Length
    6 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    Price
    $
    290
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97100282 SKU, 97100282 ANALYTICS...
    Length
    4 ft.
    Color / Finish
    Galvanized
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    Price
    $
    182
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97100283 SKU, 97100283 ANALYTICS...
    Length
    5 ft.
    Color / Finish
    Galvanized
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    Price
    $
    367
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96098114 SKU, 96098114 ANALYTICS...
    Length
    2 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    Hinge Cover
    Dimensions
    Price
    $
    117
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25152885 SKU, 25152885 ANALYTICS...
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F40
    Additional Features
    No Hinge
    Dimensions
    Price
    $
    368
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available