Pentair Hoffman F66WPSS F22 Series Closure Plate Wireway Fitting | Graybar Store
Pentair Hoffman - F22 Series Closure Plate Wireway Fitting - F66WPSS
+ / - Hover over image to Zoom
Other Views

    F22 Series Closure Plate Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66WPSS
    SKU: 88133217
    $86.92
    Checking Pricing
         
    Color / Finish:Stainless Steel 304
    Fitting Type:Closure Plate
    Size:6x6
    Brand or Series:F22
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66WPSS
    • Size 6x6
    • Brand or Series F22
    • Color / Finish Stainless Steel 304
    • Fitting Type Closure Plate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wireway closure plate fitting 6 x 6 inch with stainless steel type 304 finish.